M 4 15/16
Description
M 4 15/16 QD BUSHING ; 4-15/16" BORE 6-1/2" OD 6-3/4" LTB
Part # M 4 15/16
BDI # 609231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
464763
Bushing Series:
M
SNW-28 X 4 15/16
Description
SNW-28 X 4 15/16 BRG ADAPTER SLEEVE ; 4-15/16" BORE 3.981" LTB
Part # SNW-28 X 4 15/16
BDI # 1373552
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.117
Length Thru Bore - Inch:
3.981
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Pull Type
H2C-493-S
Description
H2C-493-S CLAMP COLLAR ; 4-15/16" BORE SS 2-PIECE
Part # H2C-493-S
BDI # 196405
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
125.425
Other Features:
Corrosion Resistance
SNW 28X4.15/16
Description
SNW 28X4.15/16 BRG ADAPTER SLEEVE ; 4-15/16" BORE 3.981" LTB
Part # SNW 28X4.15/16
BDI # 1266677
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.117
Length Thru Bore - Inch:
3.981
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve
SNW 28 X 4-15/16 ADAPTER
Description
SNW 28 X 4-15/16 ADAPTER SLEEVE ; 5.497-12 THREAD 4.938" BORE 3.991" L
Part # SNW 28 X 4-15/16 ADAPTER
BDI # 968759
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.117
Length Thru Bore - Inch:
3.981
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596615