Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Tapered Threaded Sleeve
M 5 7/16
Description
M 5 7/16 QD BUSHING ; 5-7/16" BORE 6-1/2" OD 6-3/4" LTB
Part # M 5 7/16
BDI # 609248
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Keyway on ID
Global Part Number GPN:
464780
Bushing Series:
M
SNW 32X5.7/16
Description
SNW 32X5.7/16 BRG ADAPTER SLEEVE ; 5-7/16" BORE 4-37/64" LTB
Part # SNW 32X5.7/16
BDI # 1266700
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Tapered Threaded Sleeve
B-LOC B112 5-7/16IN
Description
B-LOC B112 5-7/16IN KEYLESS BUSHING ; 7.48" OD
Part # B122507
BDI # 17282869
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
138.125
Length - Millimeter:
116
Other Features:
14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.567
SNW 32 X 5-7/16 ADAPTER
Description
SNW 32 X 5-7/16 ADAPTER SLEEVE ; 6.284-8 THREAD 5.438" BORE 4.588" L
Part # SNW 32 X 5-7/16 ADAPTER
BDI # 968764
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596576