SNW-132 X 5 1/2
Description
SNW-132 X 5 1/2 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW-132 X 5 1/2
BDI # 1373504
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
150.368
Length Thru Bore - Inch:
5.92
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
94.005
Length Thru Bore - Inch:
3.701
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Tapered Threaded Sleeve | Pull Type
QF1000X5-1/2
Description
QF1000X5-1/2 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1000X5-1/2
BDI # 20395548
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
1130 5.4960/5.4975 KW PULLER HOLE
Description
1130 5.4960/5.4975 KW CPLG HUB W/PH
Part # 1130-HUB-5.4960/5.4975-1-1/4X5/8KW
BDI # 598007
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
267.462
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
161.798
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs