SNW 36X6.7/16
Description
SNW 36X6.7/16 BRG ADAPTER SLEEVE ; 6-7/16" BORE 5.038" LTB
Part # SNW 36X6.7/16
BDI # 1266704
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127.965
Length Thru Bore - Inch:
5.038
Bore - Millimeter:
163.525
Bore - Inch:
6.438
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127.965
Length Thru Bore - Inch:
5.038
Bore - Millimeter:
163.525
Bore - Inch:
6.438
Other Features:
Tapered Threaded Sleeve | Pull Type
C200M-170x225
Description
C200M-170X225 KEYLESS LOCKING ASSEMBLY ; 6.693" ID X 8.858" OD DOUBLE TAPER
Part # C200M-170X225
BDI # 194235
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
170
Length - Millimeter:
43.993
Other Features:
22 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
1.732