C200M-170x225

COMPARE

C200M-170x225

Description
C200M-170X225 KEYLESS LOCKING ASSEMBLY ; 6.693" ID X 8.858" OD DOUBLE TAPER

CLIMAX METAL

Part # C200M-170X225

BDI # 194235

Features

Component: Keyless Locking Assembly
Series: C200
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.858

Outside Diameter - Millimeter: 225
Bore - Millimeter: 170
Length - Millimeter: 43.993
Other Features: 22 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 7

COMPARE

SLD 1500 IN 7

Description
SLD 1500 IN 7 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498124

BDI # 599055

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 177.8
Length - Millimeter: 44
Other Features: 24 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY