SNW 38X6.15/16
Description
SNW 38X6.15/16 BRG ADAPTER SLEEVE ; 6-15/16" BORE 5.261" LTB
Part # SNW 38X6.15/16
BDI # 1266705
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.629
Length Thru Bore - Inch:
5.261
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Tapered Threaded Sleeve
C200M-170x225
Description
C200M-170X225 KEYLESS LOCKING ASSEMBLY ; 6.693" ID X 8.858" OD DOUBLE TAPER
Part # C200M-170X225
BDI # 194235
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
170
Length - Millimeter:
43.993
Other Features:
22 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
1.732
SNW 38X7.
Description
SNW 38X7. BRG ADAPTER SLEEVE ; 7" BORE 5.261" LTB
Part # SNW 38X7.
BDI # 1266706
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.629
Length Thru Bore - Inch:
5.261
Bore - Millimeter:
177.8
Bore - Inch:
7
Other Features:
Tapered Threaded Sleeve
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
177.8
Length - Millimeter:
44
Other Features:
24 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.732