Page 1 of 2

Next

Compare
PHE L190-2-1/8INCH

COMPARE

PHE L190-2-1/8INCH

Description
PHE L190-2-1/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L190-2-1/8INCH

BDI # 24759709

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML035 1/8

COMPARE

ML035 1/8

Description
ML035 1/8 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML035 1/8

BDI # 609298

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035X1/8

COMPARE

L035X1/8

Description
L035X1/8 JAW COUPLING HUB

DODGE

Part # L035X1/8

BDI # 629953

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L225-2-1/8INCH

COMPARE

PHE L225-2-1/8INCH

Description
PHE L225-2-1/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L225-2-1/8INCH

BDI # 24759757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
35B11 1/8IN BORE KW/SS

COMPARE

35B11 1/8IN BORE KW/SS

Description
35B11 1/8IN BORE KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH

MARTIN SPROCKET & GR

Part # 35B11 1/8IN BORE KW/SS

BDI # 21516067

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.331
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.502
Other Features: With Set Screw
Pitch Diameter - Millimeter: 33.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY