C-018

COMPARE

C-018

Description
C-018 SET SCREW COLLAR ; 3/16" BORE ZNC PLTD STL

CLIMAX METAL

Part # C-018

BDI # 193107

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 6.35
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.438
Outside Diameter - Millimeter: 11.125
Bore - Millimeter: 4.775
Other Features: Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw

Price Inventory : In stock
$ 0.92 / each QTY
L035 3/16 NKW

COMPARE

L035 3/16 NKW

Description
L035 3/16 NKW HUB ; 3/16" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # 68514410126

BDI # 592514

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 4.52 / each QTY
1C-018

COMPARE

1C-018

Description
1C-018 CLAMP COLLAR ; 3/16" BORE BLK OXD STL 1-PIECE

CLIMAX METAL

Part # 1C-018

BDI # 193247

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Bore - Millimeter: 4.775
Other Features: Black Oxide Coated

Price Inventory : Available to order
$ 3.72 / each QTY
GSC-018-SS

COMPARE

GSC-018-SS

Description
GSC-018-SS SET SCREW COLLAR ; 3/16" BORE SS

CLIMAX METAL

Part # GSC-018-SS

BDI # 195856

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 6.35
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.438
Outside Diameter - Millimeter: 11.125
Bore - Millimeter: 4.775
Other Features: Corrosion Resistance

Price Inventory : Available to order
$ 2.61 / each QTY
C-018-S

COMPARE

C-018-S

Description
C-018-S SET SCREW COLLAR ; 3/16" BORE SS

CLIMAX METAL

Part # C-018-S

BDI # 193111

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 6.35
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.438
Outside Diameter - Millimeter: 11.125
Bore - Millimeter: 4.775
Other Features: Corrosion Resistance

Price Inventory : Available to order
$ 3.12 / each QTY