Page 1 of 2

Next

Compare
PHE L035-6MM

COMPARE

PHE L035-6MM

Description
PHE L035-6MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L035-6MM

BDI # 1281562

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 0.626

Length Thru Bore - Millimeter: 6.7
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.9
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PL006X019 RE-SS

COMPARE

PL006X019 RE-SS

Description
PL006X019 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL006X019 RE-SS

BDI # 22380052

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 0.748

Outside Diameter - Millimeter: 19
Bore - Millimeter: 6
Length - Millimeter: 13.487
Other Features: 3 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 0.531

Price Inventory : Available to order
Loading Price
QTY
L050 X 6MM

COMPARE

L050 X 6MM

Description
L050 X 6MM JAW COUPLING HUB ; POR NON RETURNABLE

DODGE

Part # L050 X 6MM

BDI # 22269023

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 1.063

Length Thru Bore - Millimeter: 15.875
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML035 6MM

COMPARE

ML035 6MM

Description
ML035 6MM JAW COUPLING HUB ; 6MM BORE .625" HUB DIA .266 LTB

MARTIN SPROCKET & GR

Part # ML035 6MM

BDI # 21976200

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML050 6MM NKW

COMPARE

ML050 6MM NKW

Description
ML050 6MM NKW JAW COUPLING HUB ; 6MM BORE NKW 1.062" HUB DIA .625 LTB

MARTIN SPROCKET & GR

Part # ML050 6MM NKW

BDI # 21976232

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.063

Length Thru Bore - Millimeter: 15.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY