Page 1 of 3

Next

Compare
LC-025

COMPARE

LC-025

Description
LC-025 SET SCREW COLLAR ; 1/4" BORE ZNC PTD STL LIGHTWEIGHT

CLIMAX METAL

Part # LC-025

BDI # 196551

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 6.35
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 6.35
Other Features: Corrosion Resistance | Zinc Plated | Light Weight

Price Inventory : In stock
$ 0.73 / each QTY
2C-025

COMPARE

2C-025

Description
2C-025 CLAMP COLLAR ; 1/4" BORE BLK OXD STL 2-PIECE

CLIMAX METAL

Part # 2C-025

BDI # 1402392

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Bore - Millimeter: 6.35
Other Features: Black Oxide Coated

Price Inventory : In stock
$ 4.80 / each QTY
C-025

COMPARE

C-025

Description
C-025 SET SCREW COLLAR ; 1/4" BORE ZINC PLTD STL

CLIMAX METAL

Part # C-025

BDI # 193112

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 6.35
Other Features: Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw

Price Inventory : In stock
$ 1.08 / each QTY
C-025-S

COMPARE

C-025-S

Description
C-025-S SET SCREW COLLAR ; 1/4" BORE SS

CLIMAX METAL

Part # C-025-S

BDI # 193117

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 6.35
Other Features: Corrosion Resistance

Price Inventory : In stock
$ 3.23 / each QTY
L090 1/4 NKW

COMPARE

L090 1/4 NKW

Description
L090 1/4 NKW HUB ; 1/4" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514410766

BDI # 592603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 10.73 / each QTY