Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
68.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Flange Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
47.523
Length - Millimeter:
33.35
Other Features:
Pre Lubricated Bearing
Length - Inch:
1.313
Bushing Series:
SH
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
11.125
Other Features:
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
11.125
Other Features:
Black Oxide Coated
L095 7/16 NKW
Description
L095 7/16 NKW HUB ; 7/16" BORE 2.11" HUB DIA
Part # 68514411082
BDI # 592631
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L099 7/16 NKW
Description
L099 7/16 NKW HUB ; 7/16" BORE 2.54" HUB DIA
Part # 68514431297
BDI # 593977
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling