IDH1 1/2
Description
IDH1 1/2 IDLER BUSHNG ; 1/2" BORE H SERIES ST BUSHING
Part # 1078435
BDI # 328917
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Flange Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
41.275
Length - Millimeter:
31.75
Other Features:
With Cap Screw - Stud Bolt - Nut
Length - Inch:
1.25
Bushing Series:
H
41E15
Description
41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE
Part # 41E15
BDI # 620708
Features
Chain Pitch - Inch:
0.5
Chain Size:
40 | 41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.244
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 60In-Lbs
1VP34 1/2
Description
1VP34 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 3.15" OD FINISH BORE
Part # 1VP34 1/2
BDI # 613583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
12.7
Other Features:
Positive Locking System
Global Part Number GPN:
579237
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.55
Outside Diameter - Millimeter:
39.37
Bore - Millimeter:
12.7
Other Features:
Solid Style
Global Part Number GPN:
584606
Mounting Method:
Finished Bore
Belt Series:
4L | A
Bushing Size:
No Bushing
Number of Grooves:
1