300 HUB 1/2X1/8
Description
300 HUB 1/2X1/8 COUPLING HUB ; 1/2" BORE 2.9" HUB DIA JAW COUPLING
Part # M30001604
BDI # 601171
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling