300 HUB 5/8X5/32

COMPARE

300 HUB 5/8X5/32

Description
300 HUB 5/8X5/32 COUPLING HUB ; 5/8" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30002005

BDI # 601181

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 39.47 / each QTY