010-4018S
Description
010-4018S IDLER SPROCKET ; 0.635" BORE 18 TEETH FOR ANSI 40 CHAIN
Part # 010-4018S
BDI # 1309398
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Outside Diameter - Millimeter:
79.654
Number of Rows of Teeth:
1
L099 5/8 3/16X3/32 KW
Description
L099 5/8 3/16X3/32 KW HUB ; 5/8" BORE 2.54" HUB DIA
Part # 68514411336
BDI # 592656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L075 5/8 1/8X1/16 KW
Description
L075 5/8 1/8X1/16 KW HUB ; 5/8" BORE 1-3/4" HUB DIA
Part # 68514444070
BDI # 595387
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
AL099-HUB-5/8-3/16X3/32KW
Description
AL099-HUB-5/8-3/16X3/32KW ; FOR COUPLING
Part # 68514417882
BDI # 593153
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling
SS095 5/8 3/16X3/32 KW
Description
SS095 5/8 3/16X3/32 KW COUPLING HUB
Part # 68514470012
BDI # 596837
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling