VA4002
Description
VA4002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 4" OD
Part # VA4002
BDI # 17008112
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Maximum Belt Width - Inch:
0.75
Maximum Belt Width - Millimeter:
19.05
Bearing Type:
Ball Bearing
Face Width - Millimeter:
19.558
Face Width - Inch:
0.77
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Bearing | 5/8 Inch Belt Size
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
25.654
Face Width - Inch:
1.01
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.2
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2DD Insertion Molded Bearing | 13/16 Inch Belt Size
CS4002
Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; #40 17MM BORE 17T
Part # CS4002
BDI # 17283070
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
FA2750
Description
FA2750 FLAT BELT IDER PULLEY ; NON-RETURNABLE 2.75" OD 1" BORE
Part # FA2750
BDI # 17283152
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 29/32 Inch Belt Size