1210 X 28MM-KW
Description
1210 X 28MM-KW TL BUSHING ; 28MM BORE 47.625MM OD 25.4MM LTB
Part # 119588
BDI # 256931
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
459831
Bushing Series:
1210
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
460844
Bushing Series:
SH
1610 X 28MM-KW
Description
1610 X 28MM-KW TL BUSHING ; 28MM BORE 57.15MM OD 25.4MM LTB
Part # 119601
BDI # 256943
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
459917
Bushing Series:
1610
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
28
Bore - Inch:
1.102
Global Part Number GPN:
466200
Bushing Series:
1108
L100 28MM 8X3.3MM KW
Description
L100 28MM 8X3.3MM KW HUB ; 28MM BORE 64.516MM HUB DIA
Part # 68514441331
BDI # 595180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling