Page 1 of 24

Next

Compare
SDS-28MM

COMPARE

SDS-28MM

Description
SDS-28MM QD BUSHING ; 101754971

TIMKEN

Part # SDS-28MM

BDI # 24313172

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 28
Bore - Inch: 1.102
Other Features: Keyway on ID
Bushing Series: SDS

Price Inventory : Available to order
Loading Price
QTY
B-28-HUB-28MMH7-8X3.3MMKW-SS

COMPARE

B-28-HUB-28MMH7-8X3.3MMKW-SS

Description
B-28-HUB-28MMH7-8X3.3MMKW-SS CPLNG HALF

TIMKEN LOVEJOY

Part # B-28-HUB-28MMH7-8X3.3MMKW-SS

BDI # 24065320

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Stainless Steel
Length Thru Bore - Millimeter: 39.878

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 43.942
Hub Diameter - Inch: 1.73
Coupling Type: Gear Coupling
Torque: 797In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ28A-HUB-PM-28MMH7-8X3.3MMKW-SS180

COMPARE

CJ28A-HUB-PM-28MMH7-8X3.3MMKW-SS180

Description
CJ28A-HUB-PM-28MMH7-8X3.3MMKW-SS180

TIMKEN LOVEJOY

Part # CJ28A-HUB-PM-28MMH7-8X3.3MMKW-SS180

BDI # 24942029

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 2.56

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 48
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 24/32B HUB AL 28MM KW

COMPARE

CJ 24/32B HUB AL 28MM KW

Description
CJ 24/32B HUB AL 28MM KW ; CURVED JAW COUPLING AL 28MM BORE 8MM KW

TIMKEN LOVEJOY

Part # CJ24/32B-HUB-AL-28MMH7-8X3.3MMKW

BDI # 21584922

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.2

Length Thru Bore - Millimeter: 29.972
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 55.88
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 38A PM 28MM KW

COMPARE

CJ 38A PM 28MM KW

Description
CJ 38A PM 28MM KW COUPLING HUB ; 38A, 38/45B CURVE JAW

TIMKEN LOVEJOY

Part # CJ38A-HUB-PM-28MMH7-8X3.3MMKW

BDI # 596855

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Iron
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 66.04
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY