300 HUB 1-1/8 X NO KEYWAY

COMPARE

300 HUB 1-1/8 X NO KEYWAY

Description
300 HUB 1-1/8 X NO KEYWAY COUPLING HUB ; 1.125" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300104N

BDI # 601248

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 53.33 / each QTY
300 HUB 1-1/8X1/4

COMPARE

300 HUB 1-1/8X1/4

Description
300 HUB 1-1/8X1/4 COUPLING HUB ; 1-1/8" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30010408

BDI # 601241

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 39.47 / each QTY