7S 1-3/16 1/4X1/8 KW
Description
7S 1-3/16 1/4X1/8 KW COUPLING HUB
Part # 7S-FLNG-1-3/16-1/4X1/8KW
BDI # 594329
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
6J 1-3/16 1/4X1/8 KW
Description
6J 1-3/16 1/4X1/8 KW FLANGE COUPLING HUB
Part # 6J-FLNG-1-3/16-1/4X1/8KW
BDI # 594301
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
QF50X1-3/16
Description
QF50X1-3/16 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF50X1-3/16
BDI # 775143
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
SLD 2600 IN 1-3/16
Description
SLD 2600 IN 1-3/16 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-1-3/16
BDI # 598896
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30.175
Length - Millimeter:
45
Other Features:
8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
1.772
NYFL 1-3/16 1/4X1/8 KW
Description
NYFL 1-3/16 1/4X1/8 KW COUPLING HUB ; NON-RETURNABLE
Part # NYFL-HUB-1-3/16-1/4X1/8KW
BDI # 597291
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
41.402
Length Thru Bore - Inch:
1.63
Other Features:
Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling