Page 1 of 48

Next

Compare
60BS11HT 1 1/4

COMPARE

60BS11HT 1 1/4

Description
60BS11HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 1T HT 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 60BS11HT 1 1/4

BDI # 622698

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.005
Other Features: With 2 Set Screw
Global Part Number GPN: 34073
Pitch Diameter - Millimeter: 67.64
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
60BS26 1 1/4

COMPARE

60BS26 1 1/4

Description
60BS26 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 60BS26 1 1/4

BDI # 622944

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 6.222
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.627
Other Features: With 2 Set Screw
Global Part Number GPN: 34107
Pitch Diameter - Millimeter: 158.04
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
6S 1-1/4

COMPARE

6S 1-1/4

Description
6S 1-1/4 COUPLING HUB

TB WOODS

Part # 6S114

BDI # 995884

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
6018 1 1/4

COMPARE

6018 1 1/4

Description
6018 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 1/4

BDI # 623690

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
9S 1-1/4

COMPARE

9S 1-1/4

Description
9S 1-1/4 COUPLING HUB

TB WOODS

Part # 9S114

BDI # 987663

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY