Page 1 of 31

Next

Compare
6SC-H X 1 3/8

COMPARE

6SC-H X 1 3/8

Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD

DODGE

Part # 022352

BDI # 240425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY
2VP62 1 3/8

COMPARE

2VP62 1 3/8

Description
2VP62 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 5.95" OD FB

MARTIN SPROCKET & GR

Part # 2VP62 1 3/8

BDI # 616999

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Bore - Millimeter: 34.925
Other Features: Positive Locking System

Global Part Number GPN: 579322
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
$ 186.72 / each QTY
P1 1 3/8

COMPARE

P1 1 3/8

Description
P1 1 3/8 TAPERED BUSHING ; 1-3/8" BORE 1-15/16" OD 1.94" LTB

MARTIN SPROCKET & GR

Part # P1 1 3/8

BDI # 609988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464941
Bushing Series: P1

Price Inventory : In stock
$ 22.85 / each QTY
1610 X 1-3/8-IK

COMPARE

1610 X 1-3/8-IK

Description
1610 X 1-3/8-IK TL BUSHING ; 1-3/8" BORE 2-1/4" OD 1" LTB

DODGE

Part # 119225

BDI # 256815

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Integral Key
Global Part Number GPN: 459893
Bushing Series: 1610

Price Inventory : In stock
$ 17.72 / each QTY
20R HSB PM 1.375 WRAPFLEX 0789345

COMPARE

20R HSB PM 1.375 WRAPFLEX 0789345

Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB

REXNORD

Part # 10057528

BDI # 18483852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
$ 43.25 / each QTY