Page 1 of 21

Next

Compare
6S 35MM 10X3.3MM KW

COMPARE

6S 35MM 10X3.3MM KW

Description
6S 35MM 10X3.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 6S-FLNG-35MMH7-10X3.3MMKW

BDI # 595244

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1060 35MM 10X3.3MM KW

COMPARE

1060 35MM 10X3.3MM KW

Description
1060 35MM 10X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1060-HUB-35MMH7-10X3.3MMKW

BDI # 598114

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AL150 35MM 10X3.3MM KW

COMPARE

AL150 35MM 10X3.3MM KW

Description
AL150 35MM 10X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL150-HUB-35MMH7-10X3.3MMKW

BDI # 596773

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 4.25

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 4 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
1030 35MM 10X3.3MM KW

COMPARE

1030 35MM 10X3.3MM KW

Description
1030 35MM 10X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1030-HUB-35MMH7-10X3.3MMKW

BDI # 598050

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 49
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF15X35MM

COMPARE

QF15X35MM

Description
QF15X35MM COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF15X35MM

BDI # 774032

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY