Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
SLD 1750 MM 40X65
Description
SLD 1750 MM 40X65 SHAFT LOCKING DEVICE
Part # SLD-1750-MM-40X65
BDI # 599144
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1750
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
40
Length - Millimeter:
28
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
CJ 75/90A CI 40MM 12MMKW
Description
CJ 75/90A CI 40MM 12MMKW COUPLING HUB ; CURVED JAW
Part # CJ75A-HUB-CI-40MMH7-12X3.3MMKW
BDI # 21515431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
FXL 1.5 HUB 40MMP7-12X3.3MMKW
Description
FXL 1.5 HUB 40MMP7-12X3.3MM KW ; POR LABYRINTH SEAL FLANGED
Part # FXL-1.5-HUB-40MMP7-12X3.3MMKW
BDI # 23191543
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
72.39
Hub Diameter - Inch:
2.85
Coupling Type:
Gear Coupling
Torque:
15000In-Lbs
L190 40MM 12X3.3MM KW
Description
L190 40MM 12X3.3MM KW COUPLING HUB
Part # L190-HUB-40MMH7-12X3.3MMKW
BDI # 595675
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling