1050T 1 11/16
Description
1050T 1 11/16 GRID COUPLING HUB ; 1-11/16" BORE 2.63" HUB 3.588" FLANGE
Part # 006956
BDI # 239101
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.96
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
SDS 1 11/16
Description
SDS 1 11/16 QD BUSHING ; 1-11/16" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 11/16
BDI # 611124
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
374989
Bushing Series:
SDS
Q1 1 11/16
Description
Q1 1 11/16 TAPERED BUSHING ; 1-11/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 1 11/16
BDI # 610596
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465006
Bushing Series:
Q1
B 1 11/16
Description
B 1 11/16 SPLIT TAPER BUSHING ; 1-11/16" BORE 2-5/8" OD 1-15/16" LTB
Part # 3694841
BDI # 326902
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Global Part Number GPN:
458870
Bushing Series:
B
SDS X 1-11/16-KW
Description
SDS X 1-11/16-KW QD BUSHING ; 1-11/16" BORE 2-3/16" OD 1-3/8" LTB
Part # 120407
BDI # 257265
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
460725
Bushing Series:
SDS