2012 1-3/4
Description
2012 1.3/4 TAPER LOCK BUSHING ; 1-3/4" BORE 2-3/4" OD
Part # 78582612
BDI # 1099380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
461204
Bushing Series:
2012
3020 X 1-3/4-KW
Description
3020 X 1-3/4-KW TL BUSHING ; 1-3/4" BORE 4-1/4" OD 2" LTB
Part # 117114
BDI # 256155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Global Part Number GPN:
460114
Bushing Series:
3020
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.263
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
44.45
Width - Inch:
0.719
2517 1-3/4
Description
2517 1.3/4 TAPER LOCK BUSHING ; 1-3/4" BORE 3-3/8" OD
Part # 78583112
BDI # 1101303
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
461250
Bushing Series:
2517
3020 1-3/4
Description
3020 1.3/4 TAPER LOCK BUSHING ; 1-3/4" BORE 4-1/4" OD 2" L THRU BORE
Part # 78596112
BDI # 1103645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
461312
Bushing Series:
3020