Page 1 of 36

Next

Compare
S1112K

COMPARE

S1112K

Description
S1112K BRG COLLAR ; PILLOW BLOCK 85MM OD X 22MM WID

TIMKEN

Part # S1112K

BDI # 1371826

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 18.263
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 44.45
Width - Inch: 0.719

Price Inventory : In stock
Loading Price
QTY
L225 1-3/4 3/8X3/16 KW

COMPARE

L225 1-3/4 3/8X3/16 KW

Description
L225 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412436

BDI # 592808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
8S 1-3/4 3/8X3/16 KW

COMPARE

8S 1-3/4 3/8X3/16 KW

Description
8S 1-3/4 3/8X3/16 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436145

BDI # 594351

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
L150 1-3/4 3/8X3/16 KW

COMPARE

L150 1-3/4 3/8X3/16 KW

Description
L150 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412119

BDI # 592751

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
P1-1-3/4

COMPARE

P1-1-3/4

Description
P1-1-3/4 QD BUSHING ; 101754590

TIMKEN

Part # P1-1 3/4

BDI # 24312448

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 44.45
Bore - Inch: 1.75
Other Features: Keyway on ID
Bushing Series: P1

Price Inventory : Available to order
Loading Price
QTY