Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42
Length Thru Bore - Inch:
1.654
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
Tapered Threaded Sleeve
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
45
Bore - Inch:
1.772
Global Part Number GPN:
467497
Bushing Series:
SK
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
45
Length - Millimeter:
24
Other Features:
12 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.945
9S 45MM
Description
9S 45MM SLEEVE COUPLING FLANGE ; 45MM BORE 4-1/8" HUB DIA 2-9/32" LTB
Part # 9S 45MM
BDI # 21978480
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
45
Bore - Inch:
1.772
Global Part Number GPN:
459027
Bushing Series:
Q1