Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Other Features:
Keyway on ID
Global Part Number GPN:
460862
Bushing Series:
SK
2012 X 1-13/16-IK
Description
2012 X 1-13/16-IK TL BUSHING ; 1.2" TLB X 1 13/16" BORE
Part # 119152
BDI # 20495359
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Other Features:
Integral Key
Bushing Series:
2012
2C-181
Description
2C-181 CLAMP COLLAR ; 1-13/16" BORE BLK OXD STL 2-PIECE
Part # 2C-181
BDI # 193535
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
46.05
Other Features:
Black Oxide Coated