QF25X1-15/16
Description
QF25X1-15/16 COUPLING HUB ; STANDARD STEEL HUB
Part # QF25X1-15/16
BDI # 754729
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81
Coupling Type:
Jaw Coupling
SNW-111 X 1 15/16
Description
SNW-111 X 1 15/16 BRG ADAPTER SLEEVE
Part # SNW-111 X 1 15/16
BDI # 1373457
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.906
Length Thru Bore - Inch:
2.516
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-11 X 1 15/16
Description
SNW-11 X 1 15/16 BRG ADAPTER SLEEVE
Part # SNW-11 X 1 15/16
BDI # 1373453
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.863
Length Thru Bore - Inch:
1.845
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SLD 1450 IN 1-15/16
Description
SLD 1450 IN 1-15/16 SHAFT LOCKING DEVICE
Part # SLD-1450-IN-1-15/16
BDI # 599392
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1450
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.188
Outside Diameter - Millimeter:
80.975
Bore - Millimeter:
49.225
Length - Millimeter:
33.503
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.319
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
203.2
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling