SF 2 5/8
Description
SF 2 5/8 QD BUSHING ; 2-5/8" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 2 5/8
BDI # 611215
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID
Global Part Number GPN:
465380
Bushing Series:
SF
SK 2 5/8
Description
SK 2 5/8 QD BUSHING ; 2-5/8" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 5/8
BDI # 611300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
465468
Bushing Series:
SK
E 2 5/8
Description
E 2 5/8 QD BUSHING ; 2-5/8" BORE 3.834" OD 2-5/8" LTB
Part # E 2 5/8
BDI # 608207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID
Global Part Number GPN:
374985
Bushing Series:
E
1090T HUB 2.625 5/8X5/16KW NR 0710929
Description
1090T HUB 2.6250 ; 710929 NON RETURNABLE
Part # 10010920
BDI # 18105740
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
Q1 2 5/8
Description
Q1 2 5/8 TAPERED BUSHING ; 2-5/8" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 2 5/8
BDI # 610621
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465032
Bushing Series:
Q1