SNW-116 X 2 11/16
Description
SNW-116 X 2 11/16 BRG ADAPTER SLEEVE
Part # SNW-116 X 2 11/16
BDI # 1373463
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.382
Length Thru Bore - Inch:
3.204
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-16 X 2 11/16
Description
SNW-16 X 2 11/16 BRG ADAPTER SLEEVE ; 2-11/16" BORE 2-3/8" LTB
Part # SNW-16 X 2 11/16
BDI # 1373524
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.35
Length Thru Bore - Inch:
2.376
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Keyway on ID
Bushing Series:
R2
F 2E RIGID 2-11/16 5/8X5/16 KW
Description
F 2E RIGID 2-11/16 5/8X5/16 KW CPLNG HUB
Part # F-2E-HUB RGD-2-11/16-5/8X5/16KW
BDI # 598425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
68.275
Other Features:
Black Oxide Coated