HA100B16 X 2-7/8 KW 2SS
Description
HA100B16 X 2-7/8 KW 2SS CHN SPROCKET ; 100CHAIN 16T
Part # HA100B16 X 2-7/8 KW 2SS
BDI # 25197694
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100B16F X 2-7/8
Description
H100B16 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 16 TEETH TYPE B 2-7/8IN BORE
Part # H100B16F X 2-7/8
BDI # 21971450
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100B30F X 2-7/8
Description
H100B30 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 30 TEETH TYPE B 2-7/8IN BORE
Part # H100B30F X 2-7/8
BDI # 21971574
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
H100B36F X 2-7/8
Description
H100B36 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 36 TEETH TYPE B 2-7/8IN BORE
Part # H100B36F X 2-7/8
BDI # 21971602
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
H120B14F X 2-7/8
Description
H120B14 X 2-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 14 TEETH TYPE B 2-7/8IN BORE
Part # H120B14F X 2-7/8
BDI # 21971650
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore