SNW-18 X 3 3/16
Description
SNW-18 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
Part # SNW-18 X 3 3/16
BDI # 1373534
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-118 X 3 3/16
Description
SNW-118 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 3.553" LTB
Part # SNW-118 X 3 3/16
BDI # 1373473
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
90.246
Length Thru Bore - Inch:
3.553
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve | Pull Type
QF175X3-3/16
Description
QF175X3-3/16 COUPLING HUB ; NON-RETURNABLE
Part # QF175X3-3/16
BDI # 21961691
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Keyway on ID
Bushing Series:
4545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Keyway on ID
Bushing Series:
S2