SNW 18X3.3/16
Description
SNW 18X3.3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
Part # SNW 18X3.3/16
BDI # 1266669
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve
H2C-318
Description
H2C-318 CLAMP COLLAR ; 3-3/16" BORE BLK OXD STL 2-PIECE
Part # H2C-318
BDI # 196387
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
80.975
Other Features:
Black Oxide Coated
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
SNW 18 X 3-3/16 ADAPTER
Description
SNW 18 X 3-3/16 ADAPTER SLEEVE ; 3.527-12 THREAD 3.188" BORE 2.656" L
Part # SNW 18 X 3-3/16 ADAPTER
BDI # 968747
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596624
3020 3-3/16
Description
3020 3.3/16 TAPER LOCK BUSHING ; NON-RETURNABLE
Part # 78596303
BDI # 1103674
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Global Part Number GPN:
461343
Bushing Series:
3020