Page 1 of 6

Next

Compare
XTB35X3-7/16

COMPARE

XTB35X3-7/16

Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON

DODGE

Part # 226872

BDI # 633429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Bushing Series: XTB35

Price Inventory : In stock
$ 68.67 / each QTY
H320-SNW-307

COMPARE

H320-SNW-307

Description
H320-SNW-307 ADAPTER SLEEVE ; 3-7/16" BORE FITS 520 HOUSING

DODGE

Part # 046361

BDI # 244436

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.898
Length Thru Bore - Inch: 2.87
Bore - Millimeter: 87.325

Bore - Inch: 3.438
Other Features: Sleeve | Nut | Lockplate | For Spherical Roller Bearing

Price Inventory : In stock
$ 122.32 / each QTY
1090T HUB 3.4375 7/8X7/16KW NR 0710936

COMPARE

1090T HUB 3.4375 7/8X7/16KW NR 0710936

Description
1090T HUB 3.4375 7/8X7/16KW ; NON-RETURNABLE NR 0710936

FALK

Part # 10010927

BDI # 18105751

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : In stock
$ 332.64 / each QTY
SNW 120X3.7/16

COMPARE

SNW 120X3.7/16

Description
SNW 120X3.7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 3.971" LTB

SKF

Part # SNW 120X3.7/16

BDI # 1266643

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 100.863
Length Thru Bore - Inch: 3.971
Bore - Millimeter: 87.325

Bore - Inch: 3.438
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 91.53 / each QTY
J 3 7/16

COMPARE

J 3 7/16

Description
J 3 7/16 QD BUSHING ; 3-7/16" BORE 5.148" OD 4-1/2" LTB

MARTIN SPROCKET & GR

Part # J 3 7/16

BDI # 609109

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Other Features: Keyway on ID
Global Part Number GPN: 464645
Bushing Series: J

Price Inventory : In stock
$ 206.81 / each QTY