Page 1 of 17

Next

Compare
3535 3-1/2

COMPARE

3535 3-1/2

Description
3535 3 1/2 TAPERED BUSHING ; 3-1/2" BORE 5" OD 3-1/2" LTB

MARTIN SPROCKET & GR

Part # 3535 3-1/2

BDI # 1476042

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 88.9
Bore - Inch: 3.5
Other Features: Keyway on ID
Global Part Number GPN: 464194
Bushing Series: 3535

Price Inventory : In stock
Loading Price
QTY
11S 3 1/2 SLEEVE CPLG FLANGE MTO

COMPARE

11S 3 1/2 SLEEVE CPLG FLANGE MTO

Description
11S 3 1/2 SLEEVE CPLG FLANGE MTO

MARTIN SPROCKET & GR

Part # 11S 3 1/2 SLEEVE CPLG FLANGE MTO

BDI # 26029221

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D200B16 X 3-1/2 7/8X7/16 KW MTO

COMPARE

D200B16 X 3-1/2 7/8X7/16 KW MTO

Description
D200B16 X 3-1/2 7/8X7/16 KW MTO SPROCKET

MARTIN SPROCKET & GR

Part # D200B16 X 3-1/2 7/8X7/16 KW MTO

BDI # 25199662

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.815

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.068
Pitch Diameter - Millimeter: 325.501
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E-STL 3 1/2

COMPARE

E-STL 3 1/2

Description
E-STL 3 1/2 QD BUSHING ; STEEL 3 1/2" BORE

MARTIN SPROCKET & GR

Part # E-STL 3 1/2

BDI # 608029

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 88.9
Bore - Inch: 3.5
Other Features: Keyway on ID | Steel
Global Part Number GPN: 464455
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
R2-SS X 3-1/2 MTO

COMPARE

R2-SS X 3-1/2 MTO

Description
R2-SS X 3-1/2 MTO ; BUSHING MST TYPE 2 STD KW 303/304SS

MARTIN SPROCKET & GR

Part # R2-SS X 3-1/2 MTO

BDI # 23973715

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 88.9
Bore - Inch: 3.5
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY