1100T HUB 3.6225 7/8X7/16KW NR 0744023

COMPARE

1100T HUB 3.6225 7/8X7/16KW NR 0744023

Description
1100T HUB 3.6225 7/8X7/16KW ; NR 0744023

FALK

Part # 4300362

BDI # 18106187

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 3.6220/3.6235 KW PULLER HOLE

COMPARE

1100 3.6220/3.6235 KW PULLER HOLE

Description
1100 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING

TIMKEN LOVEJOY

Part # 1100-HUB-3.6220/3.6235-7/8X7/16KW

BDI # 597975

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110 3.6220/3.6235 KW PULLER HOLE

COMPARE

1110 3.6220/3.6235 KW PULLER HOLE

Description
1110 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING

TIMKEN LOVEJOY

Part # 1110-HUB-3.6220/3.6235-7/8X7/16KW

BDI # 597984

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120 3.6220/3.6235 KW PULLER HOLE

COMPARE

1120 3.6220/3.6235 KW PULLER HOLE

Description
1120 3.6220/3.6235 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1120 3.6220/3.6235 KW PULLER HOLE

BDI # 597994

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY