Page 1 of 17

Next

Compare
SNW-3122 X 3 15/16

COMPARE

SNW-3122 X 3 15/16

Description
SNW-3122 X 3 15/16 HANDLE NUT WASHER

TIMKEN

Part # SNW-3122 X 3 15/16

BDI # 1373596

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.432
Length Thru Bore - Inch: 3.206
Bore - Millimeter: 100.025

Bore - Inch: 3.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-122 X 3 15/16

COMPARE

SNW-122 X 3 15/16

Description
SNW-122 X 3 15/16 BRG ADAPTER SLEEVE ; 3-15/16" BORE

TIMKEN

Part # SNW-122 X 3 15/16

BDI # 1373480

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 110.439
Length Thru Bore - Inch: 4.348
Bore - Millimeter: 100.025

Bore - Inch: 3.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-22 X 3 15/16

COMPARE

SNW-22 X 3 15/16

Description
SNW-22 X 3 15/16 BRG ADAPTER SLEEVE ; 5-23/32IN OD STEEL

TIMKEN

Part # SNW-22 X 3 15/16

BDI # 1373540

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.432
Length Thru Bore - Inch: 3.206
Bore - Millimeter: 100.025

Bore - Inch: 3.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
QF500X3-15/16

COMPARE

QF500X3-15/16

Description
QF500X3-15/16 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF500X3-15/16

BDI # 20396136

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 3-15/16

COMPARE

SLD 1500 IN 3-15/16

Description
SLD 1500 IN 3-15/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-3-15/16

BDI # 599044

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.843

Outside Diameter - Millimeter: 148.412
Bore - Millimeter: 100.025
Length - Millimeter: 32.004
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY