Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Other Features:
Keyway on ID
Bushing Series:
S2
M-STL 4 3/16
Description
M-STL 4 3/16 QD BUSHING ; STEEL 4 3/16" BORE
Part # M-STL 4 3/16
BDI # 609283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464821
Bushing Series:
M
D80C32 X 4-3/16 STD KW
Description
D80C32 X 4-3/16 STD KW CHAIN ; 7" HUB X 4-3/4 OAL 32T 10.753" OD
Part # D80C32 X 4-3/16 STD KW
BDI # 24944958
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Other Features:
Keyway on ID
Bushing Series:
5040
F80C96 X 4-3/16 MTO
Description
F80C96 X 4-3/16 MTO SPROCKET
Part # F80C96 X 4-3/16 MTO
BDI # 21585739
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore