Page 1 of 734

Next

Compare
GB1050A

COMPARE

GB1050A

Description
GB1050A WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE

BOSTON GEAR

Part # 13626

BDI # 162692

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.667
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN: 666774
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 100.77 / each QTY
1008 X 24MM-KW

COMPARE

1008 X 24MM-KW

Description
1008 X 24MM-KW TL BUSHING ; 24MM BORE 35.204MM OD 22.225MM LTB

DODGE

Part # 119567

BDI # 256911

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.386
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 35.204

Bore - Millimeter: 24
Bore - Inch: 0.945
Other Features: Keyway on ID
Global Part Number GPN: 459770
Bushing Series: 1008

Price Inventory : In stock
$ 13.89 / each QTY
W8

COMPARE

W8

Description
W8 WORM GEAR ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

MARTIN SPROCKET & GR

Part # W8

BDI # 613127

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667197
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 57.53 / each QTY
AK41-H

COMPARE

AK41-H

Description
AK41-H V-BELT SHEAVE ; 1 GROOVES 3.95" OD BUSHED

MARTIN SPROCKET & GR

Part # AK41-H

BDI # 605521

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.95
Outside Diameter - Millimeter: 100.33
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581735
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 33.89 / each QTY
4 B 34 SD

COMPARE

4 B 34 SD

Description
4 B 34 SD V-BELT SHEAVE ; 4 GROOVES 3-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 B 34 SD

BDI # 619160

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580713
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 4

Price Inventory : In stock
$ 82.43 / each QTY