Page 1 of 4

Next

Compare
11TF UNC FLANGE

COMPARE

11TF UNC FLANGE

Description
11TF UNC FLANGE COUPLING HIB

TIMKEN LOVEJOY

Part # 68514462285

BDI # 596583

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 77.724
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : In stock
$ 209.19 / each QTY
7TF UNC FLANGE

COMPARE

7TF UNC FLANGE

Description
7TF UNC FLANGE COUPLING HIB

TIMKEN LOVEJOY

Part # 68514462269

BDI # 596567

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
$ 69.29 / each QTY
8TF UNC FLANGE

COMPARE

8TF UNC FLANGE

Description
8TF UNC FLANGE COUPLING HIB

TIMKEN LOVEJOY

Part # 68514462273

BDI # 596571

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
$ 84.97 / each QTY
9S FLANGE 7/8 RSB NKW NO SETSCREW

COMPARE

9S FLANGE 7/8 RSB NKW NO SETSCREW

Description
9S 7/8 RSB NKW NSS FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514462574

BDI # 596611

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
$ 63.21 / each QTY
C 2.5 HUB SOLID

COMPARE

C 2.5 HUB SOLID

Description
C 2.5 W/CENTER

TIMKEN LOVEJOY

Part # 69790400090

BDI # 597362

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 57.15

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100.076
Hub Diameter - Inch: 3.94
Coupling Type: Gear Coupling
Torque: 30200In-Lbs

Price Inventory : Available to order
$ 157.28 / each QTY