Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
H160B18 X 4-7/16 KW SS

COMPARE

H160B18 X 4-7/16 KW SS

Description
H160B18 X 4-7/16 KW SS CHAIN SPROCKET ; 12.542" OD X 2-3/4" LTB X 2" P STEEL

TSUBAKI

Part # H160B18 X 4-7/16 KW SS

BDI # 21524967

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.542
Other Features: With Set Screw
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
HD160BS30F X 4-7/16

COMPARE

HD160BS30F X 4-7/16

Description
HD160BS30F X 4-7/16 ROLLER CHN SPROCKET ; 160 ANSI 30 TEETH 4-7/16" BORE

TSUBAKI

Part # HD160BS30F X 4-7/16

BDI # 25275496

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.228
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
HD140B15F X 4-1/2

COMPARE

HD140B15F X 4-1/2

Description
HD140B15 X 4-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 4-1/2IN BORE

TSUBAKI

Part # HD140B15F X 4-1/2

BDI # 21972794

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
HD140B16F X 4-1/2

COMPARE

HD140B16F X 4-1/2

Description
HD140B16 X 4-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 16 TEETH 2 STRD 4-1/2IN BORE

TSUBAKI

Part # HD140B16F X 4-1/2

BDI # 21972802

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY