Page 1 of 40

Next

Compare
ML070 1/2

COMPARE

ML070 1/2

Description
ML070 1/2 JAW COUPLING HUB ; 1/2" BORE 1-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML070 1/2

BDI # 609308

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.36 / each QTY
1610 X 1/2-KW

COMPARE

1610 X 1/2-KW

Description
1610 X 1/2-KW TL BUSHING ; 1/2" BORE 2-1/4" OD 1" LTB

DODGE

Part # 119211

BDI # 256802

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 12.7
Bore - Inch: 0.5
Other Features: Keyway on ID
Global Part Number GPN: 459901
Bushing Series: 1610

Price Inventory : In stock
$ 17.72 / each QTY
MA15X1/2

COMPARE

MA15X1/2

Description
AK15 X 1/2 V-BELT SHEAVE

DODGE

Part # MA15X1/2

BDI # 630372

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.55
Outside Diameter - Millimeter: 39.37
Bore - Millimeter: 12.7
Other Features: Solid Style

Global Part Number GPN: 584606
Mounting Method: Finished Bore
Belt Series: 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 8.29 / each QTY
MA50X1/2

COMPARE

MA50X1/2

Description
AK51 X 1/2 V-BELT SHEAVE

DODGE

Part # MA50X1/2

BDI # 630482

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.95
Outside Diameter - Millimeter: 125.73
Bore - Millimeter: 12.7
Other Features: Arm Style

Global Part Number GPN: 584668
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 26.35 / each QTY
L1056

COMPARE

L1056

Description
L1056 GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-5/8" FC

BOSTON GEAR

Part # 12900

BDI # 162237

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 41.275

Face Width - Inch: 1.625
Pitch: 12 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666948
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 51.76 / each QTY