Page 1 of 21

Next

Compare
SLD 900 MM 155

COMPARE

SLD 900 MM 155

Description
SLD-900-MM-155 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-155

BDI # 598956

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.433

Outside Diameter - Millimeter: 265
Bore - Millimeter: 155
Length - Millimeter: 62
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.441

Price Inventory : Available to order
Loading Price
QTY
P-6-1/16

COMPARE

P-6-1/16

Description
P-6-1/16 QD BUSHING ; 101754555

TIMKEN

Part # P-6-1/16

BDI # 24312582

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Length Thru Bore - Millimeter: 238.125
Length Thru Bore - Inch: 9.375
Outside Diameter - Millimeter: 209.55

Bore - Millimeter: 154
Bore - Inch: 6.063
Other Features: Keyway on ID
Bushing Series: P

Price Inventory : Available to order
Loading Price
QTY
W1-6-1/8

COMPARE

W1-6-1/8

Description
W1-6-1/8 QD BUSHING ; 101755284

TIMKEN

Part # W1-6-1/8

BDI # 24313550

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Length Thru Bore - Millimeter: 209.55
Length Thru Bore - Inch: 8.25
Outside Diameter - Millimeter: 215.9

Bore - Millimeter: 155.575
Bore - Inch: 6.125
Other Features: Keyway on ID
Bushing Series: W1

Price Inventory : Available to order
Loading Price
QTY
W2-6-1/8

COMPARE

W2-6-1/8

Description
W2-6-1/8 QD BUSHING ; 101755331

TIMKEN

Part # W2-6-1/8

BDI # 24313644

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Length Thru Bore - Millimeter: 285.75
Length Thru Bore - Inch: 11.25
Outside Diameter - Millimeter: 215.9

Bore - Millimeter: 155.575
Bore - Inch: 6.125
Other Features: Keyway on ID
Bushing Series: W2

Price Inventory : Available to order
Loading Price
QTY
FCX 7 HUB 6-1/8 1-1/2X3/4KW

COMPARE

FCX 7 HUB 6-1/8 1-1/2X3/4KW

Description
FCX 7 HUB 6-1/8 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # FCX 7 HUB 6-1/8 1-1/2X3/4KW

BDI # 23191078

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY