SNW 38X7.

COMPARE

SNW 38X7.

Description
SNW 38X7. BRG ADAPTER SLEEVE ; 7" BORE 5.261" LTB

SKF

Part # SNW 38X7.

BDI # 1266706

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 133.629
Length Thru Bore - Inch: 5.261
Bore - Millimeter: 177.8

Bore - Inch: 7
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 588.19 / each QTY
SNW 38X6.15/16

COMPARE

SNW 38X6.15/16

Description
SNW 38X6.15/16 BRG ADAPTER SLEEVE ; 6-15/16" BORE 5.261" LTB

SKF

Part # SNW 38X6.15/16

BDI # 1266705

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 133.629
Length Thru Bore - Inch: 5.261
Bore - Millimeter: 176.225

Bore - Inch: 6.938
Other Features: Tapered Threaded Sleeve

Price Inventory : Available to order
$ 588.19 / each QTY
SLD 1500 IN 7

COMPARE

SLD 1500 IN 7

Description
SLD 1500 IN 7 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498124

BDI # 599055

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 177.8
Length - Millimeter: 44
Other Features: 24 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.732

Price Inventory : Available to order
$ 473.67 / each QTY