OH 3056 H

COMPARE

OH 3056 H

Description
OH 3056 H BRG ADAPTER SLEEVE

SKF

Part # OH 3056 H

BDI # 1259025

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 152
Length Thru Bore - Inch: 5.984
Bore - Millimeter: 260

Bore - Inch: 10.236
Other Features: For Oil Injection

Price Inventory : Available to order
$ 2,230.11 / each QTY
SLD 900 MM 240

COMPARE

SLD 900 MM 240

Description
SLD 900 MM 240 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498032

BDI # 598963

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.945

Outside Diameter - Millimeter: 405
Bore - Millimeter: 240
Length - Millimeter: 108.991
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 4.291

Price Inventory : Available to order
$ 3,900.65 / each QTY
OH 2352 H

COMPARE

OH 2352 H

Description
OH 2352 H BRG ADAPTER SLEEVE

SKF

Part # OH 2352 H

BDI # 1420574

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 211
Length Thru Bore - Inch: 8.307
Bore - Millimeter: 240

Bore - Inch: 9.449
Other Features: Lock Washer | Tapered Threaded Sleeve

Price Inventory : Available to order
$ 2,500.00 / each QTY
SNW 44X7.15/16

COMPARE

SNW 44X7.15/16

Description
SNW 44X7.15/16 BRG ADAPTER SLEEVE ; 7-15/16" BORE 5.901" LTB

SKF

Part # SNW 44X7.15/16

BDI # 1266709

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 149.885
Length Thru Bore - Inch: 5.901
Bore - Millimeter: 201.625

Bore - Inch: 7.938
Other Features: Tapered Threaded Sleeve

Price Inventory : Available to order
$ 952.13 / each QTY