Page 1 of 9

Next

Compare
FCX 7 HUB 8-3/4 2X3/4KW

COMPARE

FCX 7 HUB 8-3/4 2X3/4KW

Description
FCX 7 HUB 8-3/4 2X3/4KW

TIMKEN LOVEJOY

Part # FCX-7-HUB-8-3/4-2"X3/4KW

BDI # 23191124

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF10260X8-3/4U

COMPARE

QF10260X8-3/4U

Description
QF10260X8-3/4U COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF10260X8-3/4U

BDI # 23206647

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.75

Length Thru Bore - Millimeter: 183.388
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 381
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FX 5SM HUB RGD 225MM R7 50X11.4MMKW

COMPARE

FX 5SM HUB RGD 225MM R7 50X11.4MMKW

Description
FX 5SM HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5SM HUB RGD 225MM R7 50X11.4MMKW

BDI # 23202824

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 6 HUB 225MM R7 50X11.4MMKW

COMPARE

FCXMM 6 HUB 225MM R7 50X11.4MMKW

Description
FCXMM 6 HUB 225MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCXMM 6 HUB 225MM R7 50X11.4MMKW

BDI # 23190825

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6EM HUB RGD 8-3/4 2X3/4KW

COMPARE

FX 6EM HUB RGD 8-3/4 2X3/4KW

Description
FX 6EM HUB RGD 8-3/4 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6EM HUB RGD 8-3/4 2X3/4KW

BDI # 23203828

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY