MXT100 10
Description
MXT100 10 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT100 10
BDI # 17800426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.938
Length Thru Bore - Millimeter:
157.175
Length Thru Bore - Inch:
6.188
Outside Diameter - Millimeter:
455.625
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Cast/Ductile Material
Bushing Series:
XT100
160B70 290MM MTO
Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD
Part # 160B70 290MM MTO
BDI # 24947204
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Finished Bore
D100B46 10-1/2 SPLIT
Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA
Part # D100B46 10-1/2 SPLIT
BDI # 21552196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.318
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.024
Other Features:
Split Type
Pitch Diameter - Millimeter:
465.277
Mounting Method:
Finished Bore
MXT-STL10010
Description
MXT-STL10010 MXT SHAFT BUSHING ; POR MXT TYPE STEEL
Part # MXT-STL10010
BDI # 17800353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.938
Length Thru Bore - Millimeter:
157.175
Length Thru Bore - Inch:
6.188
Outside Diameter - Millimeter:
455.625
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Steel Material
Bushing Series:
XT100
D120C60 X 10 KWY 2SS
Description
D120C60 X 10 KWY 2SS SPROCKET
Part # D120C60 X 10 KWY 2SS
BDI # 21585733
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Finished Bore