81XB9F X 1-7/16 SPLIT
Description
81XB9F X 1-7/16 SPLIT SPROCKET
Part # 81XB9F X 1-7/16 SPLIT
BDI # 20886754
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
41B54F X 1-1/4
Description
41B54F X 1-1/4 ; POR FINISH BORE SPROCKET
Part # 41B54F X 1-1/4
BDI # 914959
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
50B53F X 1-7/16
Description
50B53F X 1-7/16 ; POR SPROCKET 1 7/16IN KW 2SS
Part # 50B53F X 1-7/16
BDI # 915269
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Finished Bore
H80B10 X 1-7/16
Description
H80B10 X 1-7/16 MTO SPROCKET ; 80 ANSI 10 TEETH 1-7/16" BORE
Part # H80B10 X 1-7/16
BDI # 22885624
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
41B48F X 1-7/16
Description
41B48F X 1-7/16 SPROCKET ; 1-7/16" KW 2SS
Part # 41B48F X 1-7/16
BDI # 914953
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore